Zoro Homepage

Micro-Rib V-Belt (59") 13" x5" x2"

  • Mfr # A-590K8

  • Zoro # G401277916


product price: $21.75
/ea

Key Features

V-Belt Type
K Micro Rib
Outside Length
59.75"
Material
Polyester Cord
Pitch Length
59"
Thickness
0.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-590K8
Zoro #
G401277916
UPC #
67195857947
Country of Origin
India

Dimensions

Outside Length
59.75"
Pitch Length
59"
Thickness
0.18"
Length
59"
Width
8 Rib

Details

V-Belt Type
K Micro Rib
Material
Polyester Cord
Color
Black
Features
8 Rib X 59" K Micro Rib Polyester Cord

Description

Micro-Rib V-Belt (59"), Color: Black, Length: 59", Material: Polyester Cord, Metric Code: 8PK1499, Notes: 8 Rib X 59" K Micro Rib Polyester Cord, Number Of Ribs: 8, Outside Length: 59.75", Pitch Length: 59", Thickness: 0.18", Type: K Micro Rib, Width: 8 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.