Zoro Homepage

Micro-Rib V-Belt (60.5") 13" x5" x1"

  • Mfr # A-605K8

  • Zoro # G601279499


product price: $19.15
/ea

Key Features

V-Belt Type
K Micro Rib
Outside Length
61.13"
Material
Polyester Cord
Pitch Length
60.5"
Thickness
0.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-605K8
Zoro #
G601279499
UPC #
67195857955
Country of Origin
India

Dimensions

Outside Length
61.13"
Pitch Length
60.5"
Thickness
0.18"
Width
8 Rib
Length
60.5"

Details

V-Belt Type
K Micro Rib
Material
Polyester Cord
Color
Black
Features
8 Rib x 60.5" K Micro Rib Polyester Cord

Description

Micro-Rib V-Belt (60.5"), Color: Black, Length: 60.5", Material: Polyester Cord, Metric Code: 8PK1537, Notes: 8 Rib x 60.5" K Micro Rib Polyester Cord, Number Of Ribs: 8, Outside Length: 61.13", Pitch Length: 60.5", Thickness: 0.18", Type: K Micro Rib, Width: 8 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.