Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (61" 5 Rib) 61.63" x0.68" x0.18"

  • Mfr # A-610K5

  • Zoro # G701276923


product price: $12.79
/ea

Key Features

Thickness
0.18
Color
Black
Width
5 Rib
Length
61
Belt Type
K Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-610K5
Zoro #
G701276923
UPC #
67195871348
Country of Origin
India

Dimensions

Thickness
0.18
Width
5 Rib
Length
61

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord

Description

Micro-Rib V-Belt (61" 5 Rib), Color: Black, Length: 61, Material: Polyester Cord, Notes: 5 Rib X 61 K Micro Rib Polyester Cord, Thickness: 0.18, Type: K Micro Rib, Width: 5 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.