Zoro Homepage

Micro-Rib V-Belt (61.8") 15" x5" x1.2"

  • Mfr # A-618K14

  • Zoro # G701277111


product price: $31.39
/ea

Key Features

Outside Length
62.43"
Thickness
0.18
Width
14 Rib
Length
61.8
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-618K14
Zoro #
G701277111
UPC #
67195857964
Country of Origin
India

Dimensions

Outside Length
62.43"
Thickness
0.18
Width
14 Rib
Length
61.8
Pitch Length
61.8"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
14

Description

Micro-Rib V-Belt (61.8"), Color: Black, Length: 61.8, Material: Polyester Cord, Metric Code: 14PK1570, Notes: 14 Rib X 61.8 K Micro Rib Polyester Cord, Number Of Ribs: 14, Outside Length: 62.43", Pitch Length: 61.8", Thickness: 0.18, Type: K Micro Rib, Width: 14 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.