Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (64.0") 10" x5" x1"

  • Mfr # A-640J6

  • Zoro # G601278591


product price: $12.19
/ea

Key Features

Thickness
0.16"
Length
64"
Color
Black
Width
6 Rib
Belt Type
J Micro Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-640J6
Zoro #
G601278591
UPC #
67195856203
Country of Origin
India

Dimensions

Thickness
0.16"
Length
64"
Width
6 Rib
Pitch Length
64.0"

Details

Color
Black
Belt Type
J Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
6

Description

Micro-Rib V-Belt (64.0"), Color: Black, Length: 64", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 6PJ1626, Notes: 6 Rib X 64" J Micro Rib Polyester Cord, Number Of Ribs: 6, Pitch Length: 64.0", Thickness: 0.16", Type: J Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.