Zoro Homepage

Micro-Rib V-Belt (64.5") 0" x0" x0"

  • Mfr # A-645K16

  • Zoro # G701278620


product price: $36.99
/ea

Key Features

Outside Length
65.25"
Thickness
0.18
Color
Black
Width
16 Rib
Length
64.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-645K16
Zoro #
G701278620
UPC #
67195860243
Country of Origin
India

Dimensions

Outside Length
65.25"
Thickness
0.18
Width
16 Rib
Length
64.5
Pitch Length
64.5"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
16

Description

Micro-Rib V-Belt (64.5"), Color: Black, Length: 64.5, Material: Polyester Cord, Metric Code: 16PK1638, Notes: 16 Rib X 64.5 K Micro Rib Polyester Cord, Number Of Ribs: 16, Outside Length: 65.25", Pitch Length: 64.5", Thickness: 0.18, Type: K Micro Rib, Width: 16 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.