Zoro Homepage

Micro-Rib V-Belt (65.2") 27" x5" x1"

  • Mfr # A-652K8

  • Zoro # G301278549


product price: $20.29
/ea

Key Features

Thickness
0.18"
Outside Length
65.83"
Length
65.2"
Width
8 Rib
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-652K8
Zoro #
G301278549
UPC #
67195857985
Country of Origin
India

Dimensions

Thickness
0.18"
Outside Length
65.83"
Length
65.2"
Width
8 Rib
Pitch Length
65.2"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
8

Description

Micro-Rib V-Belt (65.2"), Color: Black, Length: 65.2", Material: Polyester Cord, Metric Code: 8PK1656, Notes: 8 Rib X 65.2" K Micro Rib Polyester Cord, Number Of Ribs: 8, Outside Length: 65.83", Pitch Length: 65.2", Thickness: 0.18", Type: K Micro Rib, Width: 8 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.