Zoro Homepage

Micro-Rib V-Belt (66") 33" x4.5" x1"

  • Mfr # A-660K12

  • Zoro # G901279250


product price: $31.69
/ea

Key Features

Thickness
0.18"
Outside Length
66.63"
Width
12 Rib
Length
66"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-660K12
Zoro #
G901279250
UPC #
67195859882
Country of Origin
India

Dimensions

Thickness
0.18"
Outside Length
66.63"
Width
12 Rib
Length
66"
Pitch Length
66"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
12

Description

Micro-Rib V-Belt (66"), Color: Black, Length: 66", Material: Polyester Cord, Metric Code: 12PK1676, Notes: 12 Rib X 66" K Micro Rib Polyester Cord, Number Of Ribs: 12, Outside Length: 66.63", Pitch Length: 66", Thickness: 0.18", Type: K Micro Rib, Width: 12 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.