Zoro Homepage

Micro-Rib V-Belt (67") 14.5" x5" x1.2"

  • Mfr # A-670K8

  • Zoro # G901279588


product price: $20.49
/ea

Key Features

V-Belt Type
K Micro Rib
Outside Length
67.63"
Material
Polyester Cord
Pitch Length
67"
Thickness
0.18"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-670K8
Zoro #
G901279588
UPC #
67195858004
Country of Origin
India

Dimensions

Outside Length
67.63"
Pitch Length
67"
Thickness
0.18"
Length
67"
Width
8 Rib

Details

V-Belt Type
K Micro Rib
Material
Polyester Cord
Features
8 Rib x 67" K Micro Rib Polyester Cord
Color
Black
Replaces OEM Part
R128196

Description

Micro-Rib V-Belt (67"), Color: Black, Dim A (1): 8 Rib, Length: 67", Material: Polyester Cord, Metric Code: 8PK1702, Notes: 8 Rib x 67" K Micro Rib Polyester Cord, Number Of Ribs: 8, Outside Length: 67.63", Pitch Length: 67", Replaces: R128196, Thickness: 0.18", Type: K Micro Rib, Width: 8 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.