Zoro Homepage

Micro-Rib V-Belt (68.5") 15" x5" x1.5"

  • Mfr # A-685K7

  • Zoro # G301277009


product price: $24.65
/ea

Key Features

Outside Length
69.13"
Thickness
0.18
Color
Black
Width
7 Rib
Length
68.5
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-685K7
Zoro #
G301277009
UPC #
67195858014
Country of Origin
India

Dimensions

Outside Length
69.13"
Thickness
0.18
Width
7 Rib
Length
68.5
Pitch Length
68.5"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
7

Description

Micro-Rib V-Belt (68.5"), Color: Black, Length: 68.5, Material: Polyester Cord, Metric Code: 7PK1740, Notes: 7 Rib X 68.5 K Micro Rib Polyester Cord, Number Of Ribs: 7, Outside Length: 69.13", Pitch Length: 68.5", Thickness: 0.18, Type: K Micro Rib, Width: 7 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.