Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (69" 7 Rib) 69.63" x0.96" x0.18"

  • Mfr # A-690K7

  • Zoro # G701277203


product price: $18.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-690K7
Zoro #
G701277203
UPC #
67195871354
Country of Origin
India

Description

Micro-Rib V-Belt (69" 7 Rib), Dim A (1): [Metric Code] 7PK1753, Dim B (2): [Number of Ribs] 7, Dim C (3): [Outside Length] 69.63", Dim D (4): [Pitch Length] 69", Dim E (5): [Thickness] .177", Dim F (6): [Pitch Width] .14"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.