Zoro Homepage

Micro-Rib V-Belt (70.2") 35" x4.5" x1"

  • Mfr # A-702K12

  • Zoro # G901279120


product price: $30.49
/ea

Key Features

Thickness
0.18
Outside Length
70.83"
Length
70.2
Width
12 Rib
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-702K12
Zoro #
G901279120
UPC #
67195858025
Country of Origin
India

Dimensions

Thickness
0.18
Outside Length
70.83"
Length
70.2
Width
12 Rib
Pitch Length
70.2"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
12

Description

Micro-Rib V-Belt (70.2"), Color: Black, Length: 70.2, Material: Polyester Cord, Metric Code: 12PK1783, Notes: 12 Rib X 70.2 K Micro Rib Polyester Cord, Number Of Ribs: 12, Outside Length: 70.83", Pitch Length: 70.2", Thickness: 0.18, Type: K Micro Rib, Width: 12 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.