Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (70.3") 35.2" x5" x1"

  • Mfr # A-703K6

  • Zoro # G301278853


product price: $17.15
/ea

Key Features

Outside Length
70.93"
Thickness
0.18"
Width
6 Rib
Length
70.3"
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-703K6
Zoro #
G301278853
UPC #
67195858023
Country of Origin
India

Dimensions

Outside Length
70.93"
Thickness
0.18"
Width
6 Rib
Length
70.3"
Pitch Length
70.3"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
6

Description

Micro-Rib V-Belt (70.3"), Color: Black, Length: 70.3", Material: Polyester Cord, Metric Code: 6PK1786, Notes: 6 Rib X 70.3" K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 70.93", Pitch Length: 70.3", Thickness: 0.18", Type: K Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.