Zoro Homepage

Micro-Rib V-Belt (72.5") 10" x1.2" x5"

  • Mfr # A-725K8

  • Zoro # G401277923


product price: $23.19
/ea

Key Features

Outside Length
73.13"
Thickness
0.18"
Color
Black
Width
8 Rib
Length
72.5"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-725K8
Zoro #
G401277923
UPC #
67195858046
Country of Origin
India

Dimensions

Outside Length
73.13"
Thickness
0.18"
Width
8 Rib
Length
72.5"
Pitch Length
72.5"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
8

Description

Micro-Rib V-Belt (72.5"), Color: Black, Length: 72.5", Material: Polyester Cord, Metric Code: 8PK1842, Notes: 8 Rib X 72.5" K Micro Rib Polyester Cord, Number Of Ribs: 8, Outside Length: 73.13", Pitch Length: 72.5", Thickness: 0.18", Type: K Micro Rib, Width: 8 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.