Zoro Homepage

Micro-Rib V-Belt (74") 10" x5" x1.5"

  • Mfr # A-740K6

  • Zoro # G701278231


product price: $19.19
/ea

Key Features

Thickness
0.18
Outside Length
74.63"
Width
6 Rib
Length
74
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-740K6
Zoro #
G701278231
UPC #
67195858055
Country of Origin
India

Dimensions

Thickness
0.18
Outside Length
74.63"
Width
6 Rib
Length
74
Pitch Length
74"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
6

Description

Micro-Rib V-Belt (74"), Color: Black, Length: 74, Material: Polyester Cord, Metric Code: 6PK1880, Notes: 6 Rib X 74 K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 74.63", Pitch Length: 74", Thickness: 0.18, Type: K Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.