Zoro Homepage

Micro-Rib V-Belt (75") 11" x5" x1.5"

  • Mfr # A-750K6

  • Zoro # G601278508


product price: $18.09
/ea

Key Features

Thickness
0.18"
Outside Length
75.63"
Color
Black
Length
75"
Width
6 Rib
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-750K6
Zoro #
G601278508
UPC #
67195856647
Country of Origin
India

Dimensions

Thickness
0.18"
Outside Length
75.63"
Length
75"
Width
6 Rib
Pitch Length
75"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
6

Description

Micro-Rib V-Belt (75"), Color: Black, Length: 75", Material: Polyester Cord, Metric Code: 6PK1905, Notes: 6 Rib X 75" K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 75.63", Pitch Length: 75", Thickness: 0.18", Type: K Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.