Zoro Homepage

Micro-Rib V-Belt (77.5") 10" x5" x1.2"

  • Mfr # A-775K6

  • Zoro # G601279604


product price: $16.69
/ea

Key Features

Thickness
0.18
Outside Length
78.13"
Length
77.5
Width
6 Rib
Color
Black
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-775K6
Zoro #
G601279604
UPC #
67195856654
Country of Origin
India

Dimensions

Thickness
0.18
Outside Length
78.13"
Length
77.5
Width
6 Rib
Pitch Length
77.5"

Details

Color
Black
Belt Type
K Micro Rib
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Number Of Ribs
6

Description

Micro-Rib V-Belt (77.5"), Color: Black, Length: 77.5, Material: Polyester Cord, Metric Code: 6PK1969, Notes: 6 Rib X 77.5 K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 78.13", Pitch Length: 77.5", Thickness: 0.18, Type: K Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.