Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (78.8") 18" x5" x1"

  • Mfr # A-788K10

  • Zoro # G401279743


product price: $31.59
/ea

Key Features

Outside Length
79.43"
Thickness
0.18"
Color
Black
Width
10 Rib
Length
78.8"
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-788K10
Zoro #
G401279743
UPC #
67195861069
Country of Origin
India

Dimensions

Outside Length
79.43"
Thickness
0.18"
Width
10 Rib
Length
78.8"
Pitch Length
78.8"

Details

Color
Black
Pulley Material - Belt Tensioners and Tension Pulleys
Polyester Cord
Belt Type
K Micro Rib
Number Of Ribs
10

Description

Micro-Rib V-Belt (78.8"), Color: Black, Length: 78.8", Material: Polyester Cord, Metric Code: 10PK2002, Notes: 10 Rib X 78.8" K Micro Rib Polyester Cord, Number Of Ribs: 10, Outside Length: 79.43", Pitch Length: 78.8", Thickness: 0.18", Type: K Micro Rib, Width: 10 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.