Zoro Homepage

Micro-Rib V-Belt (80.5") 11" x5" x1.2"

  • Mfr # A-805K6

  • Zoro # G101280490


product price: $16.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-805K6
Zoro #
G101280490
UPC #
67195856660
Country of Origin
India

Description

Micro-Rib V-Belt (80.5"), Color: Black, Length: 80.5", Material: Polyester Cord, Metric Code: 6PK2045, Notes: 6 Rib X 80.5" K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 81.13", Pitch Length: 80.5", Thickness: 0.18", Type: K Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.