Zoro Homepage

Micro-Rib V-Belt (84.0") 8.5" x1.5" x5"

  • Mfr # A-840J10

  • Zoro # G601280679


product price: $25.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-840J10
Zoro #
G601280679
UPC #
67195856262
Country of Origin
India

Description

Micro-Rib V-Belt (84.0"), Color: Black, Length: 84", Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 10PJ2134, Notes: 10 Rib X 84" J Micro Rib Polyester Cord, Number Of Ribs: 10, Pitch Length: 84.0", Thickness: 0.16", Type: J Micro Rib, Width: 10 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.