Zoro Homepage

Micro-Rib V-Belt (84.5") 13" x5" x1.5"

  • Mfr # A-845K6

  • Zoro # G901280355


product price: $20.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-845K6
Zoro #
G901280355
UPC #
67195858117
Country of Origin
India

Description

Micro-Rib V-Belt (84.5"), Color: Black, Length: 84.5", Material: Polyester Cord, Metric Code: 6PK2146, Notes: 6 Rib X 84.5" K Micro Rib Polyester Cord, Number Of Ribs: 6, Outside Length: 85.13", Pitch Length: 84.5", Thickness: 0.18", Type: K Micro Rib, Width: 6 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.