Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (85.5") 13" x5" x1"

  • Mfr # A-855K7

  • Zoro # G001280569


product price: $21.59
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-855K7
Zoro #
G001280569
UPC #
67195856678
Country of Origin
India

Description

Micro-Rib V-Belt (85.5"), Color: Black, Length: 85.5", Material: Polyester Cord, Metric Code: 7PK2172, Notes: 7 Rib X 85.5" K Micro Rib Polyester Cord, Number Of Ribs: 7, Outside Length: 86.13", Pitch Length: 85.5", Thickness: 0.18", Type: K Micro Rib, Width: 7 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.