Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (92.6") 14" x5" x1.2"

  • Mfr # A-926K6

  • Zoro # G701280777


product price: $25.15
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-926K6
Zoro #
G701280777
UPC #
67195858159
Country of Origin
India

Description

Micro-Rib V-Belt (92.6"), Dim F (6): [Pitch Width] .14", Metric Code: 6PK2352, Number Of Ribs: 6, Outside Length: 93.23", Pitch Length: 92.6", Thickness: .177"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.