Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Micro-Rib V-Belt (94.0") 13" x5" x1"

  • Mfr # A-940J4

  • Zoro # G701280784


product price: $12.39
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-940J4
Zoro #
G701280784
UPC #
67195856271
Country of Origin
India

Description

Micro-Rib V-Belt (94.0"), Color: Black, Length: 94, Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 4PJ2388, Notes: 4 Rib X 94 J Micro Rib Polyester Cord, Number Of Ribs: 4, Pitch Length: 94.0", Thickness: 0.16, Type: J Micro Rib, Width: 4 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.