Zoro Homepage

Micro-Rib V-Belt (94.8" 8 Rib) 95.43" x1.1" x0.18"

  • Mfr # A-948K8

  • Zoro # G701280968


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-948K8
Zoro #
G701280968
UPC #
67195871373
Country of Origin
India

Description

Micro-Rib V-Belt (94.8" 8 Rib), Dim A (1): [Metric Code] 8PK2408, Dim B (2): [Number of Ribs] 8, Dim C (3): [Outside Length] 95.43", Dim D (4): [Pitch Length] 94.8", Dim E (5): [Thickness] .177", Dim F (6): [Pitch Width] .14", Notes: 94.8" 8 Rib K-Poly

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.