Zoro Homepage

Micro-Rib V-Belt (97.3") 14" x5" x1.2"

  • Mfr # A-973K7

  • Zoro # G601280143


product price: $26.49
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-973K7
Zoro #
G601280143
UPC #
67195856712
Country of Origin
India

Description

Micro-Rib V-Belt (97.3"), Color: Black, Length: 97.3, Material: Polyester Cord, Metric Code: 7PK2471, Notes: 7 Rib X 97.3 K Micro Rib Polyester Cord, Number Of Ribs: 7, Outside Length: 97.93", Pitch Length: 97.3", Thickness: 0.18, Type: K Micro Rib, Width: 7 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.