Zoro Homepage

Micro-Rib V-Belt (97.5") 0" x0" x0"

  • Mfr # A-975K8

  • Zoro # G701279856


product price: $30.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-975K8
Zoro #
G701279856
UPC #
67195873569
Country of Origin
India

Description

Micro-Rib V-Belt (97.5"), Color: Black, Length: 97.5", Material: Polyester Cord, Notes: 8 Rib 97.5" K-Poly, Number Of Ribs: 8, Outside Length: 98.13", Pitch Length: 97.5", Type: K-Poly, Width: 8 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.