Zoro Homepage

Micro-Rib V-Belt (98.0") 32.75" x4.5" x1"

  • Mfr # A-980J16

  • Zoro # G601280242


product price: $49.69
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-980J16
Zoro #
G601280242
UPC #
67195855459
Country of Origin
India

Description

Micro-Rib V-Belt (98.0"), Color: Black, Length: 98, Material: Polyester Cord, Maximum Ribs: 220, Metric Code: 16PJ2489, Notes: 16 Rib X 98 K Micro Rib Polyester Cord, Number Of Ribs: 16, Pitch Length: 98.0", Thickness: 0.16, Type: K Micro Rib, Width: 16 Rib

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.