Shop A & I PRODUCTS
See all product information
Create Account
Micro-Ribbed V-Belt, A-515K6, K, 52.13 in
- Mfr # A-515K6
- Zoro # G601279284
product price:Â
$
12.29
/ea
Key Features
V-Belt Section
K
Number of Ribs
6
Thickness
0.18 in
Outside Length
52.13 in
Reinforcing Cord Material
Polyester
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- A-515K6
- Zoro #
- G601279284
- UPC #
- 67195871336
- Country of Origin
- India
- Item
- Micro-Ribbed V-Belt
- V-Belt Section
- K
- Industry Number
- A-515K6
- Number of Ribs
- 6
- Reinforcing Cord Material
- Polyester
- Features
- 51.5" 6 Rib K-Poly
Dimensions
- Thickness
- 0.18 in
- Outside Length
- 52.13 in
Description
Micro-Rib V-Belt (51.5" 6 Rib), Dim A (1): [Metric Code] 6PK1308, Dim B (2): [Number of Ribs] 6, Dim C (3): [Outside Length] 52.13", Dim D (4): [Pitch Length] 51.5", Dim E (5): [Thickness] .177", Dim F (6): [Pitch Width] .14", Notes: 51.5" 6 Rib K-Poly
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.