Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Mirror Head 9" x8" x3.5"

  • Mfr # A-5126233

  • Zoro # G801707617


product price: $30.15
/ea

Key Features

Length
230 mm
Width
175 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-5126233
Zoro #
G801707617
UPC #
-
Country of Origin
United Kingdom

Dimensions

Length
230 mm
Width
175 mm

Description

Mirror Head, Fitting Description: 20 mm, Length: 230 mm, Type: Convex, Width: 175 mm

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.