Zoro Homepage

MTD/Cub Cadet Belt 5.4" x15.65" x1.85"

  • Mfr # A-75404240

  • Zoro # G901290101


product price: $68.09
/ea

Key Features

Thickness
0.346"
Width
1/2"
Length
162.9"
Color
Gray
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-75404240
Zoro #
G901290101
UPC #
67195866973
Country of Origin
India

Dimensions

Thickness
0.346"
Width
1/2"
Length
162.9"

Details

Color
Gray
Pulley Material - Belt Tensioners and Tension Pulleys
Aramid Cord
Belt Type
Wrapped

Description

MTD/Cub Cadet Belt, Color: Gray, Length: 162.9", Material: Aramid Cord, Notes: 1/2" x 162.9" Wrapped Aramid Cord, Thickness: 0.346", Type: Wrapped, Width: 1/2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.