Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler 10.4" x9" x13.8"

  • Mfr # A-L452

  • Zoro # G601294997


product price: $56.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-L452
Zoro #
G601294997
UPC #
-
Country of Origin
United States

Description

Muffler, Dim A (1): A: 2 1/4" INLET LENGTH, Dim B (2): B: 2 3/8" INLET I.D., Dim C (3): C: 4" SHELL LENGTH, Dim D (4): D: 1 1/4" OUTLET LENGTH, Dim E (5): E: 1 3/4" OUTLET O.D., Dim F (6): F: 10" OVERALL LENGTH, Notes: Vertical / Round Body - 6" Shell Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.