Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler 18" x18" x10"

  • Mfr # A-1694961M5

  • Zoro # G301295027


product price: $169.99
/ea
Free Shipping & Returns

Key Features

Length
17"
Height
12.75" Overall Height (From Inlet Flange To Outlet Tip)
For Use With (Systems)
Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 393 ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-1694961M5
Zoro #
G301295027
UPC #
-
Country of Origin
Turkey

Dimensions

Length
17"
Height
12.75" Overall Height (From Inlet Flange To Outlet Tip)

Details

For Use With (Systems)
Massey Ferguson - TRACTOR - 398 ; Massey Ferguson - TRACTOR - 393 ; Massey Ferguson - TRACTOR - 390T ; Massey Ferguson - TRACTOR - 390

Description

Muffler, Body Diameter: 6.25", Bolt Circle: 3.125" Triangular, Height: 12.75" Overall Height (From Inlet Flange To Outlet Tip), Inlet: 2.125", Length: 17", Notes: For vertical exhaust, Outlet: 2"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.