Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler (2-1/4" Inlet) 39" x9" x5.5"

  • Mfr # A-K302951

  • Zoro # G001294931


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
A-K302951
Zoro #
G001294931
UPC #
-
Country of Origin
United States

Description

Muffler (2-1/4" Inlet), Dim A (1): A: 7" INLET LENGTH, Dim B (2): B: 2 1/4" INLET I.D., Dim C (3): C: 16" SHELL LENGTH, Dim D (4): D: 14" OUTLET LENGTH, Dim E (5): E: 2 1/4" OUTLET O.D., Dim F (6): F: 37" OVERALL LENGTH, Notes: Vertical / Oval Body - 3 1/2" X 7" Shell Dimension.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.