Zoro Homepage

Muffler 22" x10" x5"

  • Mfr # A-M802472

  • Zoro # G601294935


product price: $164.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-M802472
Zoro #
G601294935
UPC #
67195873214
Country of Origin
United States

Description

Muffler, Dim A (1): 2" INLET LENGTH, Dim B (2): BASE PLATE, Dim C (3): 12" SHELL LENGTH, Dim D (4): 7" OUTLET LENGTH, Dim E (5): 1 3/4" OUTLET O.D., Dim F (6): 21 1/2" OVERALL LENGTH, Notes: Inlet Has 4 Hole Baseplate. Black In Color.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.