Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

MUFFLER 24" x9" x6"

  • Mfr # A-AN111834

  • Zoro # G401294852


product price: $120.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AN111834
Zoro #
G401294852
UPC #
-
Country of Origin
United States

Description

MUFFLER, Dim A (1): A: Horizontal - Round Body - 5 1/2" Shell Dia., Dim B (2): B: 2" Inlet Length, Dim C (3): C: 3 1/8" Inlet I.D., Dim D (4): D: 19" Shell Length / 22 3/4" Overall Length, Dim E (5): E: 3 1/2" Outlet Length, Dim F (6): F: 2 3/4" Outlet O.D.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.