Zoro Homepage

Muffler 27.5" x5" x5"

  • Mfr # A-AB2700R

  • Zoro # G701295054


product price: $49.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AB2700R
Zoro #
G701295054
UPC #
-
Country of Origin
United States

Description

Muffler, C to C: 3-1/8" On Slotted Holes. (2-3/4" Slot To Slot At It's Closest), Dim A (1): A: 4 1/2" INLET LENGTH, Dim B (2): B: BACK PLATE, Dim C (3): C: 14 1/2" SHELL LENGTH, Dim D (4): D: 5" OUTLET LENGTH, Dim E (5): E: 2 1/4" OUTLET O.D., Dim F (6): F: 24 1/2" OVERALL LENGTH, Mounting Holes: 3/8" X 5/8" Slotted, Outside Diameter: 3-7/8" Square, Replaces: R21827R

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.