Zoro Homepage

Muffler 28" x5" x5"

  • Mfr # A-264126R92

  • Zoro # G501295094


product price: $58.15
/ea

Key Features

For Use With (Systems)
Case-IH - TRACTOR - F-30 ; Case-IH - TRACTOR - F-20 ; Case-IH - INDUSTRIAL/CONSTRUCTION - W30 ; Case-IH - INDUSTRIAL/CONSTRUCTION - TD18
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-264126R92
Zoro #
G501295094
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
Case-IH - TRACTOR - F-30 ; Case-IH - TRACTOR - F-20 ; Case-IH - INDUSTRIAL/CONSTRUCTION - W30 ; Case-IH - INDUSTRIAL/CONSTRUCTION - TD18

Description

Muffler, Dim A (1): A: 4 3/4" INLET LENGTH, Dim B (2): B: 2 3/4" INLET I.D., Dim C (3): C: 15" SHELL LENGTH, Dim D (4): D: 6 1/2" OUTLET LENGTH, Dim E (5): E: 2 3/4" OUTLET O.D., Dim F (6): F: 26" OVERALL LENGTH, Notes: Vertical / Round Body - 4 1/4" Shell Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.