Zoro Homepage

Muffler 28" x5" x5"

  • Mfr # A-AT16380

  • Zoro # G501294929


product price: $93.55
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AT16380
Zoro #
G501294929
UPC #
-
Country of Origin
United States

Description

Muffler, Dim A (1): A: 3 1/2" INLET LENGTH, Dim B (2): B: FLARED INLET, Dim C (3): C: 17" SHELL LENGTH, Dim D (4): D: 3 1/2" OUTLET LENGTH, Dim E (5): E: 2 1/4" OUTLET O.D., Dim F (6): F: 24" OVERALL LENGTH, Inlet Inside Diameter: 2.125", Notes: Not Available From A &I Products., Notes: Vertical / Round Body - 4 1/4" Shell Diameter. Inlet Is Flared, Uses Special Clamp, AT16378, That Is

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.