Zoro Homepage

MUFFLER 32" x20" x3"

  • Mfr # A-3047572R93

  • Zoro # G001295143


product price: $117.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Case-IH - TRACTOR - I-424 ; Case-IH - TRACTOR - I-2424 ; Case-IH - TRACTOR - B414
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3047572R93
Zoro #
G001295143
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
Case-IH - TRACTOR - I-424 ; Case-IH - TRACTOR - I-2424 ; Case-IH - TRACTOR - B414

Description

MUFFLER, Dim A (1): A: BENT TUBE, Dim B (2): B: 1 7/8" INLET I.D., Dim C (3): C: 12" SHELL LENGTH, Dim D (4): D: BENT TUBE, Dim E (5): E: 1 3/4" OUTLET O.D., Dim F (6): F: 38" OVERALL LENGTH, Notes: Horizontal / Oval Body - 3 1/2" x 7" Shell Dimension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.