Zoro Homepage

Muffler 34.2" x9" x5"

  • Mfr # A-09700143

  • Zoro # G701294866


product price: $245.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
Versatile - TRACTOR - 276V ; Versatile - TRACTOR - 276 II ; Versatile - TRACTOR - 256V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-09700143
Zoro #
G701294866
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
Versatile - TRACTOR - 276V ; Versatile - TRACTOR - 276 II ; Versatile - TRACTOR - 256V

Description

Muffler, Dim A (1): A: 2 1/4" INLET LENGTH, Dim B (2): B: 3" INLET I.D., Dim C (3): C: 18" SHELL LENGTH, Dim D (4): D: BENT PIPE, Dim E (5): E: 2 3/4" OUTLET O.D., Dim F (6): E: 33 1/2 OVERALL LENGTH, Notes: Vertical oval body-shell 4" x 9"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.