Zoro Homepage

MUFFLER 36" x4" x4"

  • Mfr # A-3109793R91

  • Zoro # G801295084


product price: $55.99
/ea

Key Features

For Use With (Systems)
Case-IH - TRACTOR - B414 ; Case-IH - TRACTOR - B275
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-3109793R91
Zoro #
G801295084
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
Case-IH - TRACTOR - B414 ; Case-IH - TRACTOR - B275

Description

MUFFLER, Dim A (1): A: 6 3/4" INLET LENGTH, Dim B (2): B: 2" INLET I.D., Dim C (3): C: 20" SHELL LENGTH, Dim D (4): D: 7" OUTLET LENGTH, Dim E (5): E: 2" OUTLET O.D., Dim F (6): F: 34" OVERALL LENGTH, Notes: Vertical / Round Body - 4 1/4" Shell Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.