Zoro Homepage

Muffler 37.5" x8.7" x5"

  • Mfr # A-721250-13700

  • Zoro # G501294950


product price: $172.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-721250-13700
Zoro #
G501294950
UPC #
-
Country of Origin
United States

Description

Muffler, Dim A (1): A- 33.50", Dim B (2): B- 1.625", Dim C (3): C- 12.00", Dim D (4): D- 14.50", Dim E (5): E- 1.625", Dim F (6): Inlet Length: 6.500", Dim G (7): Inlet I.D.: Base Plate, Dim H (8): Shell Dia.: 4.250", Dim I (9): Bolt Hole (Center to Center) 2.063", Notes: Fits All Yanmar & Iseki Tractors EXCEPT Tractors With Mufflers That Come Through A Hole In The Top, Notes: Of the Hood

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.