Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler 38" x9" x5"

  • Mfr # A-303322734

  • Zoro # G301294945


product price: $283.99
/ea
Free Shipping & Returns

Key Features

For Use With (Systems)
White/ Oliver/ Mpl Moline - TRACTOR - 2-135 ; White/ Oliver/ Mpl Moline - TRACTOR - 2-105
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-303322734
Zoro #
G301294945
UPC #
-
Country of Origin
United States

Details

For Use With (Systems)
White/ Oliver/ Mpl Moline - TRACTOR - 2-135 ; White/ Oliver/ Mpl Moline - TRACTOR - 2-105

Description

Muffler, Dim A (1): A: 6 1/2" INLET LENGTH, Dim B (2): B: 3 7/16" INLET I.D., Dim C (3): C: 27" SHELL LENGTH, Dim D (4): D: 5" OUTLET LENGTH, Dim E (5): E: 3 1/2" OUTLET O.D., Dim F (6): F: 38" OVERALL LENGTH, Notes: Vertical / Oval Body - 4 3/4" X 8" Shell Dimension. MufflerHas No Aspirator Tube-Ref: G.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.