Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler 38.5" x9.2" x4.5"

  • Mfr # A-A173180

  • Zoro # G601294867


product price: $179.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-A173180
Zoro #
G601294867
UPC #
67195875569
Country of Origin
United States

Description

Muffler, Body Length: 18", Inlet Inside Diameter: 2.5", Inlet: 3" Length, Outlet Outside Diameter: 2.5", Outlet: 3" Length, Overall Length: 24", Replaces: 700708242, A170064

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.