Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Muffler 39" x12" x9"

  • Mfr # A-A181372

  • Zoro # G401294937


product price: $588.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-A181372
Zoro #
G401294937
UPC #
-
Country of Origin
United States

Description

Muffler, Dim A (1): Inlet Length: 1 3/4", Dim B (2): Inlet I.D.: 4", Dim C (3): Shell Length: 26", Dim D (4): Outlet Length: 3 1/4", Dim E (5): Outlet I.D.: 4 1/8", Dim F (6): Overall Length: 31", Replaces: A166448

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.