Zoro Homepage

MUFFLER 40" x5" x5"

  • Mfr # A-745967

  • Zoro # G101294831


product price: $111.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-745967
Zoro #
G101294831
UPC #
-
Country of Origin
United States

Description

MUFFLER, Dim A (1): Vertical - Round Body - 3 3/4" Shell Dia., Dim B (2): 7" Inlet Length, Dim C (3): 1 3/4" Inlet I.D., Dim D (4): 20" Shell Length / 30" Overall Length, Dim E (5): 3" Outlet Length, Dim F (6): 1 3/4" Outlet O.D., Notes: Vertical / Round Body - 3 3/4" Shell Diameter

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.