Zoro Homepage

Muffler 4.9" x9.5" x30.7"

  • Mfr # A-AR20449

  • Zoro # G301294952


product price: $107.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AR20449
Zoro #
G301294952
UPC #
-
Country of Origin
United States

Description

Muffler, Dim A (1): Oval Body 4.500" X 9.00", Dim B (2): Inlet Lenth: 1.500", Dim C (3): Inlet I.D.: 4 Hole Base Plate, Dim D (4): Shell Length: 19.000", Dim E (5): Outlet Length: 2.000", Dim F (6): Outlet O.D.: 2.250", Dim G (7): Overall Length: 22.750"

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.