Zoro Homepage

Muffler 51" x9.5" x5"

  • Mfr # A-E4NN5230FA17M

  • Zoro # G001295075


product price: $116.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-E4NN5230FA17M
Zoro #
G001295075
UPC #
-
Country of Origin
Spain

Description

Muffler, Dim A (1): A: INLET LENGTH: 6", Dim B (2): B: INLET I.D.: 1 7/8", Dim C (3): C: SHELL LENGTH: 16", Dim D (4): D: OUTLET LENGTH 27", Dim E (5): E: OUTLET O.D.: 2", Dim F (6): F: OVERALL LENGTH: 49", Notes: Vertical / Oval Body - 4 1/2" X 9" Shell Dimension

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.