Zoro Homepage

Muffler 6.5" x14.5" x30.1"

  • Mfr # A-AR86595

  • Zoro # G201295141


product price: $103.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
A-AR86595
Zoro #
G201295141
UPC #
-
Country of Origin
United States

Description

Muffler, Dim A (1): A: 4 1/2" INLET LENGTH, Dim B (2): B: FLARED INLET, Dim C (3): C: 19 1/4" SHELL LENGTH, Dim D (4): D: 4" OUTLET LENGTH, Dim E (5): E: 2 1/4" OUTLET O.D., Dim F (6): F: 27" OVERALL LENGTH, Notes: Can Also Be Used On ENG-400, ENG-500, 6466D, T & A Stationary & Industrial Engine Applications., Notes: Vertical / Oval Body - 4 1/4" X 9" Shell Dimension. Inlet Is Flared, Uses DR300 Clamp, This Muffler

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.